Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
Luminaire Surface Energy Saving T5 Fho IP20 39W
By Feilo Sylvania
Order Code:
ZT5003596S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/luminaire-surface-energy-saving-t5-fho-ip20-39w/p/ZT5003596S
Add to quotation
View all Self Drilling Screws
Description
Feilo Sylvania LUMINAIRE SURFACE ENERGY SAVING T5 FHO IP20 39W Sylfast Range 46383
Specifications
Specifications for Luminaire Surface Energy Saving T5 Fho IP20 39W
Width
33.4mm
Height
64mm
Material
Steel
Length
878mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome