Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
Screw Metal Heavy Duty Self Drill 5.5 x 40mm Steel/bzp Pack 100
By OSC
Order Code:
ZT5097209S
£1.09
each
Inc VAT (20%)
£109.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.09
0%
100 - 199
£1.05
3.5%
200 +
£1.00
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/screw-metal-heavy-duty-self-drill-5-5-x-40mm-steel-bzp-pack-100/p/ZT5097209S
Add to quotation
View all Self Drilling Screws
Description
OSC SCREW METAL HEAVY DUTY SELF DRILL 5.5X40MM STEEL/BZP PK 100 Orbix for Metal OBX-HD-5.5X40
Tags:
#BulkDiscount
Specifications
Specifications for Screw Metal Heavy Duty Self Drill 5.5 x 40mm Steel/bzp Pack 100
Material
Steel
Length
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome