Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
ST3.5X13MM SN Self-drill Cross Countersunk Screw BZP
By Qualfast
Order Code:
ZT1108858X
£0.04
each
Inc VAT (20%)
£2.00 minimum order value
Quantity
Price
Discount
1 - 9999
£0.04
0%
10000 +
£0.03
25%
Add to basket
Minimum order quantity: 50.
Get it by
Mon, 20th Jan
In Stock
GBP
2.00
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/st3-5x13mm-sn-self-drill-cross-countersunk-screw-bzp/p/ZT1108858X
Add to quotation
Schedule an order and save 5%
View all Self Drilling Screws
Description
Self Drilling Screw
Metric
BZP (Bright Zinc Plated)
Phillips Countersunk
DIN 7504 O - H
See full description
Specifications
Technical Information
Specifications for ST3.5X13MM SN Self-drill Cross Countersunk Screw BZP
Surface Treatment
Zinc Plated
Driving Features
Phillips
Thread Size
3.5mm
Material
Steel
Head Shape
Countersunk Head
Standards Met
ISO 15482 H
Length
13mm
Leading Standard
DIN 7504 O-H
System of Measurement
Metric
Thread Direction
Right
Thread
Self Tapping Thread
P
1.3
DIN
7504-O H
D
3.5mm
No. Cross Recess
2
L
13mm
L1
5
Diameter
3.5mm
ISO
15482 H
dk
6.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome