Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
ST3.5X16MM Self Drill Cross Countersunk Screw A2
By Qualfast
Order Code:
ZT1108772X
£0.03
each
Inc VAT (20%)
£1.50 minimum order value
£0.04
25% off
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/st3-5x16mm-self-drill-cross-countersunk-screw-a2/p/ZT1108772X
Add to quotation
View all Self Drilling Screws
Description
Metric Thread
Phillips
DIN 7504 O-H
Stainless Steel
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for ST3.5X16MM Self Drill Cross Countersunk Screw A2
System of Measurement
Metric
Length
16mm
Standards Met
ISO 15482 H
Thread Size
3.5mm
Thread Direction
Right
Material
A2 Stainless Steel
Thread
Self Tapping Thread
Head Shape
Countersunk Head
Driving Features
Phillips
Leading Standard
DIN 7504 O-H
Grade
A2
Application (Metal)
Aluminium
D
3.5mm
dk
6.8
DIN
7504-O H
Diameter
3.5mm
Material Technical
A2
P
1.3
L1
5
No. Cross Recess
2
ISO
15482 H
L
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome