Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
ST4.8X19MM Self-drill Cross Pan Head Screw BZP
By Qualfast
Order Code:
ZT1108783X
£0.03
each
Inc VAT (20%)
£1.50 minimum order value
£0.04
25% off
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/st4-8x19mm-self-drill-cross-pan-head-screw-bzp/p/ZT1108783X
Add to quotation
View all Self Drilling Screws
Description
Metric Thread
Phillips
DIN 7504 M-H
Steel
Zinc Plated
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for ST4.8X19MM Self-drill Cross Pan Head Screw BZP
Leading Standard
DIN 7504 M-H
Standards Met
ISO 15481 H
Material
Steel
Thread Size
4.8mm
Head Shape
Pan Head
Length
19mm
System of Measurement
Metric
Thread
Self Tapping Thread
Thread Direction
Right
Driving Features
Phillips
Surface Treatment
Zinc Plated
Diameter
4.8mm
No. Cross Recess
2
dk
9.5
ISO
15481 H
k
3.55
L1
8
L
19mm
DIN
7504-M H
D
4.8mm
P
1.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome