Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
ST5.5X55MM SC Wing Self-drill Countersunk Torx Screw BZP
By Qualfast
Order Code:
ZT1108942X
£0.25
each
Inc VAT (20%)
£250.00 minimum order value
£0.29
13.5% off
Quantity
Price
Discount
1 - 999
£0.25
0%
1000 +
£0.24
4%
Add to basket
Minimum order quantity: 1000.
Get it in
19-23
working days
Available
GBP
250.00
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/st5-5x55mm-sc-wing-self-drill-countersunk-torx-screw-bzp/p/ZT1108942X
Add to quotation
View all Self Drilling Screws
Description
Self-Drilling Countersunk Screw With Wings And Torx®
Steel Zinc Plated
Metric
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for ST5.5X55MM SC Wing Self-drill Countersunk Torx Screw BZP
Material
Steel
System of Measurement
Metric
Thread Direction
Right
Driving Features
TX
Thread
Self Tapping Thread
Head Shape
Countersunk Head
Length
55mm
Surface Treatment
Zinc Plated
Thread Size
5.5mm
D
2
5.5mm
E
5
dk
12
L
55mm
L1
15
C
10
A
10000
P
1.8
Diameter
5.5mm
No. Torx
30
B
8000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome