0
1
2
3

TechFast Hex Head Stitching Screw Self-Drill 6.3 x 22mm Pack 100 FORTFHS6322

Order Code: ZT1283633P

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1712%
50 +£7.8016%


Description

The Forgefix Hex Head Stitching Screws are designed specifically for joining cladding sheets together. They have a Hex head and a self-drilling point which enables speedy insertion. The rubber washer beneath the aluminium flange expands under pressure to form a permanent weather seal. The screws are zinc plated and have an 'Elementech' coating for superior corrosion resistance, which is spray tested to 1,000 hours. They can join up to 3 sheets of 0.7mm thickness. Specifications Size 6.3 x 22mm. Pack quantity 100. Weight .589kg.

See full description
Specifications for TechFast Hex Head Stitching Screw Self-Drill 6.3 x 22mm Pack 100 FORTFHS6322
  • MFR Part No.
    TFHS6322
  • Pack Quantity
    Pack 100
  • Size
    6.3 x 22mm
  • Fixing Type
    Sheet to Sheet
  • Length
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome