Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
TechFast Window Screw Self-drill Csk TORX Compatible 3.9 x 13MM Box 1000
By Forgefix
Order Code:
ZT1281953P
£10.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/techfast-window-screw-self-drill-csk-torx-compatible-3-9-x-13mm-box-1000/p/ZT1281953P
Add to quotation
View all Self Drilling Screws
Description
Size: 3.9 x 13mmSelf-drill Capacity: 2mmBit Supplied: TX15Pack: Box of 1000
Specifications
Specifications for TechFast Window Screw Self-drill Csk TORX Compatible 3.9 x 13MM Box 1000
MFR Part No.
WSCTSD3913
Finish
Elementech
Size
Countersunk
Pack Quantity
1000
Head Type
Countersunk
Length
13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome