Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
U6.3x60mm SC Wing Self-Drill Csk TX Screw BZP
By Qualfast
Order Code:
ZT3305682S
£0.31
each
Inc VAT (20%)
£310.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.31
0%
1000 +
£0.29
6.5%
Add to basket
Minimum order quantity: 1000.
Get it in
19-23
working days
Available
GBP
310.00
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/u6-3x60mm-sc-wing-self-drill-csk-tx-screw-bzp/p/ZT3305682S
Add to quotation
View all Self Drilling Screws
Description
Self-Drilling Countersunk Screw With Wings
TX
Steel Zinc Plated
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for U6.3x60mm SC Wing Self-Drill Csk TX Screw BZP
Thread Size
6.3mm
Length
60mm
Head Shape
Countersunk Head
Material
Steel
Surface Treatment
Zinc Plated
System of Measurement
Imperial
Driving Features
TX
L1
16
Threads per Inch
20
A
17000
Diameter
6.3mm
L
60mm
E
6
D
2.5
6.3mm
dk
12
No. Torx
30
C
16
B
10000
Thread
Unified National Coarse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome