0
1
2

Carriage Bolt, Metric - Steel - Grade 8.8 - BZP (Bright Zinc Plated) - DIN 603


£0.05 Inc VAT (20%)

See 7 Product Variants
£0.05

Description

Carriage Bolt, Metric
Steel - Grade 8.8
BZP (Bright Zinc Plated)
DIN 603

Feature Attributes

Head Shape:
Round
Thread Direction:
Right
Grade:
8.8
Standards Met:
DIN 603
Thread:
Metric
Surface Treatment:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome