Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Fasteners
Screws & Bolts
Self Locking Bolts
(248)
Brand
(248)
Abus
(2)
Forgefix
(34)
Qualfast
(183)
Securfix Trade Pack
(23)
Securit
(3)
+1 more
Rating
(15)
(9)
(6)
Price
£0
£24
£0 - £24
Special Offers
(174)
BulkDiscount
(155)
ClearanceProduct
(6)
ReducedPrice
(13)
Product Type
(111)
Carriage Bolt
(39)
Carriage Bolts Nuts
(2)
Hex Head Bolt
(67)
Locking Fastener
(1)
Seating Screw
(2)
Material
(194)
A2 Stainless Steel
(18)
A4 Stainless Steel
(2)
Brass
(1)
Steel
(166)
Zinc Plated
(7)
Head Shape
(195)
Countersunk Head
(66)
Hexagon
(9)
Hexagon Head
(90)
Round
(30)
Grade
(174)
4.6
(63)
8.8
(16)
70
(8)
90
(74)
100
(13)
Finish
(40)
M6 x 50mm
(1)
M6 x 65mm
(1)
M6 x 75mm
(1)
M6 x 100mm
(1)
M6 x 130mm
(1)
+24 more
Surface Treatment
(189)
Hot Dip Galvanized
(1)
Plain
(113)
Zinc Flake
(1)
Zinc flake Cr⁶+ free - ISO 10683 flZnnc
(17)
Zinc Plated
(57)
Thread Size
(203)
M5
(10)
M6
(36)
M8
(39)
M10
(49)
M12
(31)
+3 more
Diameter
(188)
M5
(10)
M6
(32)
M8
(33)
M10
(42)
M12
(32)
+4 more
DIN
(182)
15237
(9)
571
(1)
603
(14)
603/555
(6)
604/555
(44)
+3 more
Standards Met
(354)
ASME B18.5.2.3M
(7)
B18.5.2.3M
(8)
BS 4933
(72)
BS4933
(9)
DIN 603
(14)
+10 more
Fasteners
Screws & Bolts
Self Locking Bolts
Find Self Locking Bolts Products
Sort By
List View
Grid View
Self Locking Hex Head Bolt with Flange, Metric - Steel - Grade 90/100 - DIN 6921
By
Qualfast
Get it on
Mon, 17th Mar
#BulkDiscount
From
£0.13
Inc VAT
Up to 11% off
View 37 Variants
Carriage Bolt, Metric - A2 Stainless - Grade 70 - DIN 603
By
Qualfast
Get it on
Mon, 17th Mar
#BulkDiscount
From
£0.07
Inc VAT
View 8 Variants
Carriage Bolt with Nut, Metric - Steel - Grade 4.6 - Bright Zinc Plated - DIN 603/555
By
Qualfast
Get it on
Mon, 17th Mar
#BulkDiscount
From
£0.05
Inc VAT
View 6 Variants
Carriage Bolt, Metric - Steel - Grade 8.8 - BZP (Bright Zinc Plated) - DIN 603
By
Qualfast
Get it on
Mon, 17th Mar
From
£0.05
Inc VAT
View 5 Variants
M10X35 Carriage Bolt (GR-8.8)
By
Qualfast
Get it on
Mon, 17th Mar
#BulkDiscount
#ClearanceProduct
£0.29
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Square Neck Bolt, Metric - Steel - Flat Countersunk Short - Grade 8.8 - DIN 608
By
Qualfast
Get it on
Mon, 17th Mar
From
£0.55
Inc VAT
View 10 Variants
M12X80 Carriage Bolt C/W Nut O/S Thread Hot Dip Galvanised
By
Qualfast
Get it on
Mon, 17th Mar
£0.33
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
Nib Bolt, Metric - Steel - Grade 4.6 - Flat Countersunk with Nut - DIN 604/555
By
Qualfast
Get it on
Mon, 17th Mar
From
£0.35
Inc VAT
View 44 Variants
Coach Bolt, Metric - A2 Stainless
Get it on
Mon, 17th Mar
From
£0.07
Inc VAT
View 3 Variants
Carriage Bolts, ZP
By
Forgefix
Order by 2pm,
get it
Tomorrow
From
£2.19
Inc VAT
View 34 Variants
300 Series Locking Bolt
By
Abus
Order by 2pm,
get it
Tomorrow
From
£18.99
Inc VAT
View 2 Variants
Self Locking Hex Head Bolt with Flange, Metric - Steel - Grade 90/100 - BZP (Bright Zinc Plated) - DIN 6921
By
Qualfast
Get it in
24-30
working days
#BulkDiscount
From
£0.15
Inc VAT
Up to 13% off
View 30 Variants
Self Locking Hex Head Bolt with Flange, Metric - Steel - Grade 90/100 - ZN (Zinc Flake) - DIN 6921
By
Qualfast
Get it in
24-30
working days
#BulkDiscount
From
£0.23
Inc VAT
Up to 9% off
View 17 Variants
Square Neck Bolt, Metric - Steel - Flat Countersunk Long with Nut - Grade 4.6 - BZP (Bright Zinc Plated) - DIN 605/555
By
Qualfast
Get it in
24-30
working days
From
£0.59
Inc VAT
View 12 Variants
Seating Screw - Metric - A2 Stainless - DIN 15237
By
Qualfast
Get it in
24-30
working days
#BulkDiscount
From
£4.09
Inc VAT
View 7 Variants
Seating Screw - Metric - A4 Stainless - DIN 15237
By
Qualfast
Get it in
24-30
working days
#BulkDiscount
From
£14.39
Inc VAT
View 2 Variants
Carriage Bolts Zinc Plated
By
Securfix Trade Pack
Get it in
5-6
working days
#BulkDiscount
From
£5.99
Inc VAT
Up to 15% off
View 17 Variants
Carriage Bolts Nuts Zinc Plated, Pack of 2 M8x75
By
Securit
Get it in
5-6
working days
#BulkDiscount
£4.99
Inc VAT
1
Add To Basket
Carriage Bolts Nuts Zinc Plated, Pack of 4 M6x50
By
Securit
Get it in
5-6
working days
#BulkDiscount
£4.99
Inc VAT
1
Add To Basket
Carriage Bolts
By
Securfix Trade Pack
Get it in
5-6
working days
#BulkDiscount
From
£5.49
Inc VAT
View 6 Variants
Locking Fastener 125mm
By
Securit
Get it in
5-6
working days
£10.99
Inc VAT
1
Add To Basket
M12x40 Hex Head Bolt Self Locking Flange (GR-90)
By
Qualfast
Get it in
24-30
working days
#BulkDiscount
£1.29
each
Inc VAT
Add To Basket
Minimum order quantity: 100.
M16x35 Hex Head Bolt Self Locking Flange BZP (GR-90)
By
Qualfast
Get it in
24-30
working days
#BulkDiscount
£2.79
each
Inc VAT
Add To Basket
Minimum order quantity: 50.
M10x40 Hex Head Bolt Self Locking Flange ZN Flake (GR-90)
By
Qualfast
Get it in
24-30
working days
#BulkDiscount
£0.79
each
Inc VAT
Add To Basket
Minimum order quantity: 200.