0
1
2

Carriage Bolt, Metric - A2 Stainless - Grade 70 - DIN 603


£0.06 Inc VAT (20%)
Up to 11% off

See 8 Product Variants
£0.06

Description

Carriage Bolt,
Metric,
A2 Stainless Steel - Grade 70,
DIN 603.

Feature Attributes

Thread:
Metric
Thread Direction:
Right
Driving Features:
Self locking
Standards Met:
BS4933,B18.5.2.3M,ISO 8677,DIN 603
Material:
A2 Stainless Steel
System of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome