Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Locking Bolts
Nib Bolt, Metric - Steel - Grade 4.6 - Flat Countersunk with Nut - DIN 604/555
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.29
Inc VAT (20%)
Up to 12% off
1
Add to basket
Add to quotation
See all variants from
£0.29
Description
Nib Bolt, Metric
Steel - Grade 4.6
Flat Countersunk with Nut
DIN 604/555
Feature Attributes
System of Measurement:
Metric
Surface Treatment:
Plain
Grade:
4.6
Standards Met:
BS 4933,NF EN25-402,DIN 604/555 (1987)
Head Shape:
Countersunk Head
Thread Direction:
Right
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome