0
1
2
3

Self Locking Hex Head Bolt with Flange, Metric - Steel - Grade 90/100 - DIN 6921


Select
Select
£0.12 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.12

Description

Self Locking Hex bolt
The resilient serrated flange gives excellent self-locking properties.
A washer and/or locking element is not necessary and is even not advisable

Feature Attributes

Material:
Steel
Grade:
90
Surface Treatment:
Plain
Head Shape:
Hexagon Head
System of Measurement:
Metric
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome