Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Locking Bolts
M10X35 Carriage Bolt (GR-8.8)
By Qualfast
Order Code:
ZT1079604X
£0.30
each
Inc VAT (20%)
£1.50 minimum order value
£0.35
14% off
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.28
6.5%
200 +
£0.27
10%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/self-locking-bolts/m10x35-carriage-bolt-gr-8-8/p/ZT1079604X
Add to quotation
Schedule an order and save 5%
View all Self Locking Bolts
Description
Carriage Bolt, Metric
Steel - Grade 8.8
DIN 603
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for M10X35 Carriage Bolt (GR-8.8)
System of Measurement
Metric
Thread
Metric
Thread Direction
Right
Thread Size
M10
Grade
8.8
Surface Treatment
Plain
Length
35mm
Head Shape
Round
Standards Met
DIN 603
Driving Features
Self locking
Material
Steel
Vn (max.)
10.58
Threaded Pitch (P)
1.5
DIN
603
d-D
M10
k (max.)
5.38
P
1.5
Diameter
M10
NEN
303
L
35mm
ISO
8677
dk (max.)
24.65
BS
4933
fn (max.)
6.6
Class
8.8
b (min.)>125mm
26L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome