0
1
2

M12X80 Carriage Bolt C/W Nut O/S Thread Hot Dip Galvanised

Order Code: ZT1080015X

£0.32each Inc VAT (20%)
£1.60 minimum order value

Minimum order quantity: 5.

Description

Carriage Bolt, Metric
Steel - Grade 4.6
HD GALV (Hot - Dip Galvanised)
Carriage bolt with Nut & Oversize Thread
DIN 603/555

See full description
Specifications for M12X80 Carriage Bolt C/W Nut O/S Thread Hot Dip Galvanised
  • Driving Features
    Self locking
  • Thread Direction
    Right
  • Length
    80mm
  • System of Measurement
    Metric
  • Grade
    4.6
  • Head Shape
    Round
  • Surface Treatment
    Hot dip galvanized
  • Material
    Steel
  • Standards Met
    ISO 8677
    BS4933
    ASME B18.5.2.3M
    NF E25-402
    DIN 603/555 (1987)
  • Thread Size
    M12
  • Thread
    Metric
  • k (max.)
    6.95
  • ISO
    8677/4034
  • Class
    4.6
  • Diameter
    M12
  • fn (max.)
    8.75
  • P
    1.75
  • NF
    E27-351/E25-402
  • BS
    4933/3692
  • dk (max.)
    30.65
  • s
    19
  • Vn (max.)
    12.7
  • DIN
    603/555
  • m
    10
  • L
    80mm
  • d-D
    M12
  • NEN
    303/697
  • b (min.)>125mm
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome