Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Locking Bolts
M10x40 Hex Head Bolt Self Locking Flange ZN Flake (GR-90)
By Qualfast
Order Code:
ZT3304458S
£0.62
each
Inc VAT (20%)
£124.00 minimum order value
Add to basket
Minimum order quantity: 200.
Get it in
6-9
weeks
Available
GBP
124.00
https://www.zoro.co.uk/shop/fasteners/self-locking-bolts/m10x40-hex-head-bolt-self-locking-flange-zn-flake-gr-90/p/ZT3304458S
Add to quotation
View all Self Locking Bolts
Description
Self Locking Hex bolt
Metric
Steel
Class 90/100
Zinc flake Cr⁶ free - ISO 10683 flZnnc
See full description
Specifications
Technical Information
Specifications for M10x40 Hex Head Bolt Self Locking Flange ZN Flake (GR-90)
Thread Size
M10
Head Shape
Hexagon Head
Length
40mm
Standards Met
DIN 6921
Surface Treatment
Zinc Flake
Grade
90
Material
Steel
Thread Direction
Right
Thread
Metric
Driving Features
Self locking
s
15
L
40mm
k
7.9
Diameter
M10
DIN
6921
d-D
M10
Class
90
dc
21
P
1.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome