0
1

Square Neck Bolt, Metric - Steel - Flat Countersunk Short - Grade 8.8 - DIN 608


£0.45 Inc VAT (20%)

See 10 Product Variants
£0.45

Description

Square Neck Bolt, Metric
Steel Grade 8.8
Flat Countersunk Short
DIN 608

Feature Attributes

System of Measurement:
Metric
Material:
Steel
Driving Features:
Self locking
Thread Direction:
Right
Thread:
Metric
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome