0
1
2

Square Neck Bolt, Metric - Steel - Flat Countersunk Long with Nut - Grade 4.6 - BZP (Bright Zinc Plated) - DIN 605/555


Select
Select
£0.54 Inc VAT (20%)
Up to 7% off


See all variants from £0.54

Description

Square Neck Bolt, Metric
Steel Grade 4.6
Flat Countersunk Long with Nut
BZP (Bright Zinc Plated)
DIN 605/555

Feature Attributes

System of Measurement:
Metric
Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Standards Met:
DIN 605/555,NF E25-402,BS 4933
Grade:
4.6
Head Shape:
Countersunk Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome