Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Locking Bolts
Self Locking Hex Head Bolt with Flange, Metric - Steel - Grade 90/100 - BZP (Bright Zinc Plated) - DIN 6921
By Qualfast
Reset
Clear All
Grade
Select
Thread Size
Select
Length
Select
See all variants from
£0.13
Inc VAT (20%)
Up to 8% off
1
Add to basket
Add to quotation
See all variants from
£0.13
Description
Self Locking Hex bolt
Metric
Steel
Class 90/100
Surface Treatment Zinc Plated
Feature Attributes
Head Shape:
Hexagon Head
Thread:
Metric
Thread Direction:
Right
Surface Treatment:
Zinc Plated
Standards Met:
DIN 6921
Driving Features:
Self locking
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome