0
1
2
3

M12x40 Hex Head Bolt Self Locking Flange (GR-90)

Order Code: ZT3304226S

£1.01each Inc VAT (20%)
£101.00 minimum order value
QuantityPriceDiscount
1 - 99£1.010%
100 +£0.974%

Minimum order quantity: 100.

Description

Self Locking Hex bolt
The resilient serrated flange gives excellent self-locking properties.
A washer and/or locking element is not necessary and is even not advisable

Specifications for M12x40 Hex Head Bolt Self Locking Flange (GR-90)
  • Thread
    Metric
  • Surface Treatment
    Plain
  • Grade
    90
  • Head Shape
    Hexagon Head
  • Material
    Steel
  • Thread Size
    M12
  • Thread Direction
    Right
  • Standards Met
    DIN 6921
  • Length
    40mm
  • Driving Features
    Self locking
  • s
    17
  • k
    8.7
  • P
    1.75
  • d-D
    M12
  • dc
    24
  • Class
    100
  • L
    40mm
  • Diameter
    M12
  • DIN
    6921

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome