0
1
2
3

Self Locking Hex Head Bolt with Flange, Metric - Steel - Grade 90/100 - ZN (Zinc Flake) - DIN 6921


£0.19 Inc VAT (20%)
Up to 10% off

See 17 Product Variants
£0.19

Description

Self Locking Hex bolt
Metric
Steel
Class 90/100
Zinc flake Cr⁶ free - ISO 10683 flZnnc

Feature Attributes

Driving Features:
Self locking
Material:
Steel
System of Measurement:
Metric
Thread:
Metric
Surface Treatment:
Zinc flake Cr⁶+ free - ISO 10683 flZnnc
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome