Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Locking Bolts
Carriage Bolt with Nut, Metric - Steel - Grade 4.6 - Bright Zinc Plated - DIN 603/555
By Qualfast
1 Review
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.05
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.05
Description
Carriage Bolt with Nut,
Metric,
Steel Grade 4.6,
BZP (Bright Zinc Plated),
DIN 603/555
Feature Attributes
Grade:
4.6
Standards Met:
ASME B18.5.2.3M,BS 4933,ISO 8677,NF E25-402,DIN 605/555
Surface Treatment:
Zinc Plated
Thread Direction:
Right
Head Shape:
Round
Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome