Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Locking Bolts
M16x35 Hex Head Bolt Self Locking Flange BZP (GR-90)
By Qualfast
Order Code:
ZT3304309S
£2.29
each
Inc VAT (20%)
£114.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.29
0%
50 +
£2.18
5%
Add to basket
Minimum order quantity: 50.
Get it in
6-9
weeks
Available
GBP
114.50
https://www.zoro.co.uk/shop/fasteners/self-locking-bolts/m16x35-hex-head-bolt-self-locking-flange-bzp-gr-90/p/ZT3304309S
Add to quotation
View all Self Locking Bolts
Description
Self Locking Hex bolt
Metric
Steel
Class 90/100
Surface Treatment Zinc Plated
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16x35 Hex Head Bolt Self Locking Flange BZP (GR-90)
Standards Met
DIN 6921
Head Shape
Hexagon Head
Thread Direction
Right
Grade
100
Length
35mm
Surface Treatment
Zinc Plated
Thread Size
M16
Material
Steel
Thread
Metric
Driving Features
Self locking
k
11.2
Diameter
M16
DIN
6921
P
2
Class
100
s
22
d-D
M16
L
35mm
dc
31
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome