Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
A4 Marine Grade Stainless Self Tapper 10 x 1" C - SS496
By AUTOBAR
Order Code:
ZT3953974S
£4.99
each
Inc VAT (20%)
£424.15 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 85.
Get it by
Thu, 19th Dec
In Stock
GBP
424.15
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/a4-marine-grade-stainless-self-tapper-10-x-1-inch-c-ss496/p/ZT3953974S
Add to quotation
View all Self Tapping Screws
Description
AUTOBAR A4 Marine Grade Stainless - Self Tapper 10 x 1 C - SS496 SS496
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Self Tapper 10 x 1" C - SS496
Product Type
Self Tapper
Size
10 x 1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome