Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
A4 Marine Grade Stainless Self Tapper 8 x 1" C/S - SS494
By AUTOBAR
Order Code:
ZT3953867S
£4.99
each
Inc VAT (20%)
£424.15 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 85.
Get it by
Fri, 17th Jan
In Stock
GBP
424.15
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/a4-marine-grade-stainless-self-tapper-8-x-1-inch-c-s-ss494/p/ZT3953867S
Add to quotation
View all Self Tapping Screws
Description
AUTOBAR A4 Marine Grade Stainless - Self Tapper 8 x 1 C/S - SS494 SS494
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Self Tapper 8 x 1" C/S - SS494
Product Type
Self Tapper
Size
8 x 1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome