Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Capping Nail Fully Hardened 25mm Long with Washer
By Newlec
Order Code:
ZT5091626S
Qty of 100 for
£89.00
Inc VAT (20%)
£0.89 each
£129.00
31% off
Quantity
Price
Discount
1 - 9999
£0.89
0%
10000 - 19999
£0.85
4.5%
20000 - 49999
£0.82
8%
50000 +
£0.78
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/capping-nail-fully-hardened-25mm-long-with-washer/p/ZT5091626S
Add to quotation
View all Self Tapping Screws
Description
Newlec CAPPING NAIL FULLY HARDENED 25MM LONG WITH WASHER Fasteners (NEW2610) NLSCN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Capping Nail Fully Hardened 25mm Long with Washer
Length
25mm
Material
Steel
Head Type
Rounded head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome