Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Fully Hardened Capping Nail with Washer 32mm Long
By Newlec
Order Code:
ZT5093706S
Qty of 100 for
£94.00
Inc VAT (20%)
£0.94 each
£129.00
27% off
Quantity
Price
Discount
1 - 9999
£0.94
0%
10000 - 19999
£0.90
4.5%
20000 - 49999
£0.86
8.5%
50000 +
£0.83
11.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
94.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/fully-hardened-capping-nail-with-washer-32mm-long/p/ZT5093706S
Add to quotation
View all Self Tapping Screws
Description
Newlec FULLY HARDENED CAPPING NAIL WITH WASHER 32MM LONG Fasteners (NEW2610) NLSCN35
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Fully Hardened Capping Nail with Washer 32mm Long
Length
35mm
Material
Steel
Head Type
Rounded head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome