0
1
2

Hexagon Head Wood Screw -ST (Self Tapping) - Steel - BZP (Bright Zinc Plated) - DIN 571


£0.02 Inc VAT (20%)
Up to 13% off

See 118 Product Variants
£0.02

Description

Hexagon Head Wood Screw
Steel
BZP (Bright Zinc Plated)
ST (Self Tapping)
DIN 571

Feature Attributes

Head Shape:
Hexagon
Material:
Steel
Leading Standard:
DIN 571
Grade:
8.8
Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome