Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
M3.5x12 Cross Csk Screw A2
By Qualfast
Order Code:
ZT3306274S
£0.05
each
Inc VAT (20%)
£25.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.05
0%
5000 +
£0.04
20%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/m3-5x12-cross-csk-screw-a2/p/ZT3306274S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Material - Steel
ISO 14586 C
Zinc Plated
See full description
Specifications
Technical Information
Specifications for M3.5x12 Cross Csk Screw A2
Thread Direction
Right Hnd
Material
Stainless Steel
Driving Features
Phillips
Length
12
Surface Treatment
Plain
Leading Standard
ISO 14586 C
DIN 7982 C
Thread Size
3.5
Grade
316
Thread
Forming (for plastics)
Head Shape
Countersunk
Material Technical
A2
D
3.5mm
No. Cross Recess
2
Diameter
3.5mm
L
12mm
dk
7.3
k
2.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome