Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
M3.5x16 Cross Csk Screw A2
By Qualfast
Order Code:
ZT3306410S
£0.05
each
Inc VAT (20%)
£25.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.05
0%
5000 +
£0.04
20%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/m3-5x16-cross-csk-screw-a2/p/ZT3306410S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Material - Steel
ISO 14586 C
Zinc Plated
See full description
Specifications
Technical Information
Specifications for M3.5x16 Cross Csk Screw A2
Grade
316
Length
16
Material
Stainless Steel
Surface Treatment
Plain
Leading Standard
DIN 7982 C
ISO 14586 C
Thread Direction
Right Hnd
Thread
Forming (for plastics)
Head Shape
Countersunk
Thread Size
3.5
Driving Features
Phillips
No. Cross Recess
2
L
16mm
D
3.5mm
dk
7.3
k
2.8
Material Technical
A2
Diameter
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome