Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
M3x12 Cross Csk Screw A2
By Qualfast
Order Code:
ZT3306351S
£0.04
each
Inc VAT (20%)
£20.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.04
0%
5000 +
£0.03
25%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
20.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/m3x12-cross-csk-screw-a2/p/ZT3306351S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Material - Steel
ISO 14586 C
Zinc Plated
See full description
Specifications
Technical Information
Specifications for M3x12 Cross Csk Screw A2
Thread Direction
Right Hnd
Driving Features
Phillips
Length
12
Surface Treatment
Plain
Grade
316
Material
Stainless Steel
Thread
Forming (for plastics)
Leading Standard
DIN 7982 C
ISO 14586 C
Thread Size
3
Head Shape
Countersunk
D
3mm
L
12mm
Diameter
3mm
k
2.05
dk
5.5
Material Technical
A2
No. Cross Recess
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome