Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
M4x12 Cross Csk Screw A2
By Qualfast
Order Code:
ZT3306475S
£0.07
each
Inc VAT (20%)
£35.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.07
0%
1000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/m4x12-cross-csk-screw-a2/p/ZT3306475S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Material - Steel
ISO 14586 C
Zinc Plated
See full description
Specifications
Technical Information
Specifications for M4x12 Cross Csk Screw A2
Head Shape
Countersunk
Material
Stainless Steel
Driving Features
Phillips
Thread Size
4
Grade
316
Thread
Forming (for plastics)
Surface Treatment
Plain
Leading Standard
DIN 7982 C
ISO 14586 C
Thread Direction
Right Hnd
Length
12
Material Technical
A2
No. Cross Recess
2
L
12mm
dk
8.4
Diameter
4mm
k
3.25
D
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome