0
1

Multi-Purpose Screw SL Raised Head Chrome Plated 4.0 x 40mm ForgePack 20 FOR185598

Order Code: ZT1281935P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These Forgefix Multipurpose Slotted Screws with raised heads have a chrome plated finish for increased durability. These screws have single threads, designed to offer higher pull-out values and quicker insertion. The screws are immensely popular and versatile, and used in all trades including joinery, electrical and plumbing. Also widely used in DIY applications. Suitable for use with many materials including PVCu, Timber, Chipboard, MDF and other similar types. Specifications Size 4.0 x 40mm Pack ForgePack of 20

See full description
Specifications for Multi-Purpose Screw SL Raised Head Chrome Plated 4.0 x 40mm ForgePack 20 FOR185598
  • MFR Part No.
    FPRAH440CP
  • Thread
    Single Thread
  • Pack Quantity
    ForgePack 20
  • Finish
    Chrome Plated
  • Length
    10mm
  • Size
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome