Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
NO8 x 0.75in Self Tapping Screw Pan Head Pozidrive
By Newlec
Order Code:
ZT5091570S
Qty of 200 for
£208.00
Inc VAT (20%)
£1.04 each
Quantity
Price
Discount
1 - 39999
£1.04
0%
40000 +
£1.00
4%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
208.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/no8-x-0-75in-self-tapping-screw-pan-head-pozidrive/p/ZT5091570S
Add to quotation
View all Self Tapping Screws
Description
Newlec NO8 X 0.75INCH SELF TAPPING SCREW PAN HEAD POZIDRIVE Fasteners (NEW2610) NLS4305BN
Tags:
#BulkDiscount
Specifications
Specifications for NO8 x 0.75in Self Tapping Screw Pan Head Pozidrive
Colour
Silver
Length
20mm
19.05mm
Material
Metal
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome