Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
NO8 x 1.5in Self Tapping Screw Pan Head Pozidrive
By Newlec
Order Code:
ZT5091489S
Qty of 200 for
£178.00
Inc VAT (20%)
£0.89 each
£258.00
31% off
Quantity
Price
Discount
1 - 39999
£0.89
0%
40000 - 99999
£0.85
4.5%
100000 +
£0.82
8%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
178.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/no8-x-1-5in-self-tapping-screw-pan-head-pozidrive/p/ZT5091489S
Add to quotation
View all Self Tapping Screws
Description
Newlec NO8 X 1.5INCH SELF TAPPING SCREW PAN HEAD POZIDRIVE Fasteners (NEW2610) NLS4305DN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO8 x 1.5in Self Tapping Screw Pan Head Pozidrive
Colour
Silver
Length
38.1mm
40mm
Material
Steel
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome