Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Pack of 50 8 x 1" Self Tapping Screw - SE8X1P
By TECNIKS
Order Code:
ZT3955291S
£5.49
each
Inc VAT (20%)
£296.46 minimum order value
Add to basket
Minimum order quantity: 54.
Get it by
Wed, 11th Dec
In Stock
GBP
296.46
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/pack-of-50-8-x-1-inch-self-tapping-screw-se8x1p/p/ZT3955291S
Add to quotation
View all Self Tapping Screws
Description
TECNIKS Pack of 50 8 x 1in Self Tapping Screw - SE8X1P SE8X1P
Specifications
Specifications for Pack of 50 8 x 1" Self Tapping Screw - SE8X1P
Pack Quantity
50
Product Type
Self Tapping Screw
Size
8 x 1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome