Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapper Black Flange 10 x 1/2" (Pack of 50) - 494/50
By AUTOBAR
Order Code:
ZT3956144S
£5.99
each
Inc VAT (20%)
£251.58 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 42.
Get it by
Thu, 19th Dec
In Stock
GBP
251.58
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/self-tapper-black-flange-10-x-half-inch-pack-of-50-494-50/p/ZT3956144S
Add to quotation
View all Self Tapping Screws
Description
Blk Flange Self Tapper 10 x 1/2"
Tags:
#BulkDiscount
Specifications
Specifications for Self Tapper Black Flange 10 x 1/2" (Pack of 50) - 494/50
Pack Quantity
50
Colour
Black
Product Type
Self Tapper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome