Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapper Black Flange 10 x 3/4" (Pack of 50) - 495/50
By AUTOBAR
Order Code:
ZT3956125S
£6.09
each
Inc VAT (20%)
£225.33 minimum order value
Quantity
Price
Discount
1 - 49
£6.09
0%
50 +
£5.85
4%
Add to basket
Minimum order quantity: 37.
Get it by
Thu, 28th Nov
In Stock
GBP
225.33
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/self-tapper-black-flange-10-x-three-quarter-inch-pack-of-50-495-50/p/ZT3956125S
Add to quotation
View all Self Tapping Screws
Description
Blk Flange Self Tapper 10 x 3/4"
Tags:
#BulkDiscount
Specifications
Specifications for Self Tapper Black Flange 10 x 3/4" (Pack of 50) - 495/50
Colour
Black
Type
Self Tapper
Pack Quantity
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome