Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw, Metric - A2 Stainless - Phillips Cross Pan Head - DIN 7981 C - H
By Qualfast
1 Review
Reset
Clear All
Thread Size
Select
Leading Standard
Select
Length
Select
See all variants from
£0.02
Inc VAT (20%)
Up to 33% off
1
Add to basket
Add to quotation
See all variants from
£0.02
Description
Metric Thread
DIN 7981 C-H
Material - Stainless Steel A2
Feature Attributes
Surface Treatment:
Plain
Thread Direction:
Right Hand
Grade:
316
Material:
A2 Stainless
Head Shape:
Pan
Thread:
ST = Self Tapping
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome