Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw No.10 x 1" - 309
By AUTOBAR
Order Code:
ZT3956706S
£4.69
each
Inc VAT (20%)
£938.00 minimum order value
Add to basket
Minimum order quantity: 200.
Get it by
Thu, 19th Dec
In Stock
GBP
938.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/self-tapping-screw-no-10-x-1-inch-309/p/ZT3956706S
Add to quotation
View all Self Tapping Screws
Description
Self Tapping Screws No.10 x 1
Specifications
Specifications for Self Tapping Screw No.10 x 1" - 309
Length
1in
Product Type
Self Tapping Screw
Size
No.10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome