Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw NO.12 x 2" - 319
By AUTOBAR
Order Code:
ZT3956899S
£4.69
each
Inc VAT (20%)
£783.23 minimum order value
Add to basket
Minimum order quantity: 167.
Get it by
Thu, 19th Dec
In Stock
GBP
783.23
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/self-tapping-screw-no-12-x-2-inch-319/p/ZT3956899S
Add to quotation
View all Self Tapping Screws
Description
Self Tapping Screws No.12 x 2
Specifications
Specifications for Self Tapping Screw NO.12 x 2" - 319
Thread Size
12
Product Type
Self Tapping Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome