Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw No.8 x 1" - 117
By AUTOBAR
Order Code:
ZT3953638S
£4.69
each
Inc VAT (20%)
£736.33 minimum order value
Add to basket
Minimum order quantity: 157.
Get it by
Wed, 15th Jan
In Stock
GBP
736.33
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/self-tapping-screw-no-8-x-1-inch-117/p/ZT3953638S
Add to quotation
View all Self Tapping Screws
Description
Self Tapping Screws No.8 x 1
Specifications
Specifications for Self Tapping Screw No.8 x 1" - 117
Product Type
Self Tapping Screw
Length
1in
Size
No.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome