Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw No.8 x 1" Pozi Drive - 117P
By AUTOBAR
Order Code:
ZT3953658S
£4.69
each
Inc VAT (20%)
£905.17 minimum order value
Add to basket
Minimum order quantity: 193.
Get it by
Wed, 15th Jan
In Stock
GBP
905.17
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/self-tapping-screw-no-8-x-1-inch-pozi-drive-117p/p/ZT3953658S
Add to quotation
View all Self Tapping Screws
Description
AUTOBAR Self Tappers No.8 x 1 Pozi Drive - 117P 117P
Specifications
Specifications for Self Tapping Screw No.8 x 1" Pozi Drive - 117P
Size
No.8
Product Type
Self Tapping Screw
Length
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome