Self Tapping Screws 8 x 5/8"-4.0 x 15mm Pack of 200

Order Code: ZT4963226S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Securfix Self Tapping Screws 8 x 5/8"-4.0 x 15mm | Pack of 200 Cross/pozi drive Pan/round head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Tapping Screws 8 x 5/8"-4.0 x 15mm Pack of 200
  • Diameter
    4.0mm
  • Thread Size
    4.0 x 15mm
  • Length
    15mm
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome