Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.5x25mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3305870S
£0.08
each
Inc VAT (20%)
£16.00 minimum order value
£0.09
11% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
11-15
working days
Available
GBP
16.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-5x25mm-sq-pan-head-tap-screw-a2/p/ZT3305870S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for ST3.5x25mm Sq. Pan Head Tap Screw A2
Thread Direction
Right Hnd
Driving Features
Square Socket
Leading Standard
DIN 7981 C
Head Shape
Pan
Grade
316
Length
25
Surface Treatment
Plain
Material
Stainless Steel
Thread
ST = Self Tapping
Thread Size
3.5
ISO
7049C
D
3.5mm
Diameter
3.5mm
L
25mm
No. Square
1
ASME
B18.6.4
P
1.3
k
2.6
NF
E25-654 C
Material Technical
A2
DIN
7981C
dk
6.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome