Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.5x9.5mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3306038S
£0.04
each
Inc VAT (20%)
£8.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.04
0%
5000 +
£0.03
25%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-5x9-5mm-sq-pan-head-tap-screw-a2/p/ZT3306038S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Specifications
Technical Information
Specifications for ST3.5x9.5mm Sq. Pan Head Tap Screw A2
Thread
ST = Self Tapping
Thread Size
3.5
Driving Features
Square Socket
Leading Standard
DIN 7981 C
Surface Treatment
Plain
Head Shape
Pan
Thread Direction
Right Hnd
Grade
316
Length
9.5
Material
Stainless Steel
ISO
7049C
k
2.6
Diameter
3.5mm
No. Square
1
DIN
7981C
ASME
B18.6.4
dk
6.9
D
3.5mm
Material Technical
A2
L
9.5mm
NF
E25-654 C
P
1.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome