Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.9x13mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3305933S
£0.06
each
Inc VAT (20%)
£12.00 minimum order value
£0.07
14% off
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 200.
Get it in
11-15
working days
Available
GBP
12.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-9x13mm-sq-pan-head-tap-screw-a2/p/ZT3305933S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for ST3.9x13mm Sq. Pan Head Tap Screw A2
Thread Size
3.9
Grade
316
Material
Stainless Steel
Leading Standard
DIN 7981 C
Length
13
Head Shape
Pan
Thread Direction
Right Hnd
Thread
ST = Self Tapping
Driving Features
Square Socket
Surface Treatment
Plain
No. Square
1
P
1.4
ASME
B18.6.4
ISO
7049C
NF
E25-654 C
D
3.9mm
Diameter
3.9mm
L
13mm
Material Technical
A2
k
2.8
dk
7.5
DIN
7981C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome