Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.9x16mm Cap Head Washer Window Screw A2 White
By Qualfast
Order Code:
ZT3375108S
£0.09
each
Inc VAT (20%)
£18.00 minimum order value
£0.10
10% off
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
18.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-9x16mm-cap-head-washer-window-screw-a2-white/p/ZT3375108S
Add to quotation
View all Self Tapping Screws
Description
Self Tapping Thread
Stainless Steel A2
White
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for ST3.9x16mm Cap Head Washer Window Screw A2 White
Length
16
Thread Size
3.9
Driving Features
Torx
Grade
A2
Material
Stainless Steel
Thread
Self Tapping Thread
Head Shape
Pan Head
Diameter
3.9mm
Colour
White
d3
12
dk
7.9
D
3.9mm
Socket
15
k
3.1
Material Technical
A2
L
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome