Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.9x22mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3305944S
£0.07
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-9x22mm-sq-pan-head-tap-screw-a2/p/ZT3305944S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Specifications
Technical Information
Specifications for ST3.9x22mm Sq. Pan Head Tap Screw A2
Grade
316
Driving Features
Square Socket
Material
Stainless Steel
Thread Size
3.9
Thread
ST = Self Tapping
Surface Treatment
Plain
Thread Direction
Right Hnd
Length
22
Leading Standard
DIN 7981 C
Head Shape
Pan
D
3.9mm
Diameter
3.9mm
ASME
B18.6.4
Material Technical
A2
L
22mm
ISO
7049C
dk
7.5
NF
E25-654 C
No. Square
1
DIN
7981C
P
1.4
k
2.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome